Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/16-20 TIN Coated Tap Bottom Chamfer

  • Mfr # 5541264

  • Zoro # G9180756


product price: $28.95
/ea

Key Features

Tap Style
Bottom
Number of Flutes
4
Overall Length
1-7/16
Size
7/16-20
Drill Bit Size
7/16-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5541264
Zoro #
G9180756
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-7/16
Size
7/16-20
Drill Bit Size
7/16-20
Drilling Length
.323
Square Size
0.242
Shank Diameter
0.323

Details

Tap Style
Bottom
Number of Flutes
4
Limit
H3

Description


Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.