Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/64 Carbide Endmill 4 Flute Single End TICN Coated

  • Mfr # 5463920

  • Zoro # G8571430


product price: $16.59
/ea

Key Features

Overall Length
3/8
Number of Flutes
4
Size
0.1094 (7/64)
Drill Bit Size
0.1094 (7/64)
Drilling Length
1/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5463920
Zoro #
G8571430
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/8
Size
0.1094 (7/64)
Drill Bit Size
0.1094 (7/64)
Drilling Length
1/8

Details

Number of Flutes
4
Coating
TICN

Description

These Kodiak Cutting Tools® square end four flute carbide end milling cutters feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life. The addition of our TICN coating allows for increased speeds & feeds as well as longer tool life
  • Premium Sub-Micrograin Solid Carbide End Mill
  • 4 Flute
  • Square End
  • Single End
  • 30° Helix
  • Regular Length
  • Center Cutting Carbide Endmill
  • TICN Coated for Increased Performance & Tool Life
    TICN Coating: TICN is a general purpose coating used for milling, drilling and tapping a wide
    variety of materials. This would be an option when ALTIN cannot be used, as
    in applications that cannot generate the speeds and feeds required for higher
    cutting temperatures.
    View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShank1/64"-7/64"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H69/16"-1"+.000, -.003-.0001,-.0004 ISO H6
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.