Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/8-9 Die Hex Rethreading Carbon Steel

  • Mfr # 5471235

  • Zoro # G8636296


product price: $56.35
/ea

Key Features

Overall Length
7/8
Drill Bit Size
7/8-9
Drilling Length
1-5/8
Number of Flutes
[delete]
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5471235
Zoro #
G8636296
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7/8
Size
7/8-9
Drill Bit Size
7/8-9
Drilling Length
1-5/8

Details

Number of Flutes
[delete]

Description

  • Hex Rethreading
  • Carbon Steel
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.