Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/8-9 Standard Hand Tap 3 Piece Tap Sets

  • Mfr # 5505753

  • Zoro # G8586587


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-7/32
Number of Flutes
4
Tap Style
3pc Tap Set
Size
7/8-9
Drill Bit Size
7/8-9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5505753
Zoro #
G8586587
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-7/32
Size
7/8-9
Drill Bit Size
7/8-9
Drilling Length
.697
Shank Diameter
0.697
Square Size
0.523

Details

Number of Flutes
4
Tap Style
3pc Tap Set
Limit
H4

Description

  • Taps and Sets are
  • Kodiak hand taps are made from premium high speed steel
  • Our hand taps feature high-quality ground threads
  • Each tap set includes one piece of each: plug, taper and bottoming tap
  • Hand taps can be used for hand tapping or in machine tapping applications.
  • Special taps and custom thread taps are available with a 24 hour turnaround time.
    View Tap Blank Dimensions
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.