Zoro Homepage

7/8 Counterbore 1/32 Oversize Capscrew Style

  • Mfr # 5496095

  • Zoro # G8642779


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8
Number of Flutes
[delete]
Size
7/8
Drill Bit Size
7/8
Drilling Length
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5496095
Zoro #
G8642779
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8
Size
7/8
Drill Bit Size
7/8
Drilling Length
8
Pilot Size
0.906
Flute Size
1.352

Details

Number of Flutes
[delete]
Series Number
903
Tolerance
1/32 o/s

Description

High Speed Steel
  • 1/32 Oversize Capscrew Counterbore
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.