
8Pc Carbide Bur Set 1/2 Inch Dia.w/1/4 Inch Shanks & Wooden Stand (Discontinued)
- Mfr # 56310002
- Zoro # G8679267
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56310002
Zoro #
G8679267
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
SA-5, SC-5, SD-5, SE-5, SF-5, SG-5, SL-4 and SM-5
Size
8Pc Carbide Bur Set<br>1/2 Inch Diameter Carbide Burs on a 1/4 Inch Shank with Wooden Stand<br>*please allow 1-2 additional days for transit time on this item
Drill Bit Size
8Pc Carbide Bur Set<br>1/2 Inch Diameter Carbide Burs on a 1/4 Inch Shank with Wooden Stand<br>*please allow 1-2 additional days for transit time on this item
Drilling Length
4N-2G46-3C1B
Details
Number of Flutes
[Delete]
Includes
SA-5, SC-5, SD-5, SE-5, SF-5, SG-5, SL-4 and SM-5
Model
4N-2G46-3C1B
Description
8Pc Carbide Bur Set<br>1/2 Inch Diameter Carbide Burs on a 1/4 Inch Shank with Wooden Stand<br>*please allow 1-2 additional days for transit time on this item
Description
Double Cut Carbide Burs The most popular geometry as the dual flute direction reduces the contact patch on the work piece and therefore provides easier operator control while still maintaining a good surface finish.
Non-Ferrous Cut Carbide Burs These cutting burs feature coarser teeth and wider spaces between cutting surfaces for better performance in aluminum, non-ferrous alloys and other softer materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.