Zoro Homepage

9 Drill Mechanics Length HD Black & Gold 135 Deg. Split Pt, PK12

  • Mfr # 5410383

  • Zoro # G8580235


product price: $29.15
/pk 12, $2.43/ea

Key Features

Overall Length
2-5/8
Drill Bit Size
0.1406 (9/64)
Number of Flutes
2
Drilling Length
1-9/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5410383
Zoro #
G8580235
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-5/8
Drill Bit Size
0.1406 (9/64)
Drilling Length
1-9/16

Details

Number of Flutes
2

Description

Heavy-Duty Drill Bit Design
  • Made with Premium Quailty High Speed Steel
  • Mechanics Length Drill Bits are Slight Shorter than Jobber Length Drill Bits
  • Black and Gold Finish
  • Heavy Duty Dill Bit Pattern
  • Standard Fractional Size Drill Bits
  • 135 Degree Point Angle
  • Heavy-Duty Split-Point Design
  • Sold in package sizes shown here
  • Sizes 3/16" to 1/2" have 3 flats on shank
  • Sizes 27/64" and larger have 3/8" reduced flatted shanks
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.