Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9/16-12 High Speed Steel Spiral Pt Plug Tap

  • Mfr # 5508723

  • Zoro # G8615339


product price: $30.39
/ea

Key Features

Overall Length
1-21/32
Number of Flutes
3
Size
9/16-12
Drill Bit Size
9/16-12
Drilling Length
.429
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5508723
Zoro #
G8615339
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-21/32
Size
9/16-12
Drill Bit Size
9/16-12
Drilling Length
.429
Square Size
0.322
Shank Diameter
0.429

Details

Number of Flutes
3
Limit
H3

Description

Spiral Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.