Zoro Homepage

9/16-12 Standard Hand Tap Fractional

  • Mfr # 5504609

  • Zoro # G8578257


product price: $32.95
/ea

Key Features

Number of Flutes
4
Tap Style
Plug
Overall Length
1-21/32
Size
9/16-12
Drill Bit Size
9/16-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5504609
Zoro #
G8578257
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-21/32
Size
9/16-12
Drill Bit Size
9/16-12
Drilling Length
.429
Square Size
0.322
Shank Diameter
0.429

Details

Number of Flutes
4
Tap Style
Plug
Limit
H2

Description

Made from premium high speed steel
  • Ground threads
  • Fractional size taps
  • Available in plug, taper or bottoming
    View Tap Blank Dimensions
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.