Zoro Homepage

9/16-18 Die Split Round Adjustable Carbon Steel

  • Mfr # 5470773

  • Zoro # G8615795


product price: $60.85
/ea

Key Features

Size
9/16-18
Overall Length
0
Drill Bit Size
9/16-18
Drilling Length
1-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5470773
Zoro #
G8615795
UPC #
-
Country of Origin
United States

Dimensions

Size
9/16-18
Overall Length
0
Drill Bit Size
9/16-18
Drilling Length
1-1/2

Description

  • Carbon Die
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.