9/16 High Speed Steel Hand Reamer Straight Flute Straight Shank

  • Mfr # 5497261

  • Zoro # G8647155


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/4
Number of Flutes
8
Size
0.5625 (9/16)
Drill Bit Size
0.5625 (9/16)
Drilling Length
.5625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5497261
Zoro #
G8647155
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/4
Size
0.5625 (9/16)
Drill Bit Size
0.5625 (9/16)
Drilling Length
.5625
Shank Diameter
0.5625

Details

Number of Flutes
8

Description

Hand Reamer
  • Straight Flute
  • Straight Shank
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.