Zoro Homepage

9/32 Drill Extra Long 12" Long Bright Finish 118 Deg. Pt

  • Mfr # 5417973

  • Zoro # G8599500


product price: $49.85
/ea

Key Features

Drill Bit Size
0.2812 (9/32)
Overall Length
12
Number of Flutes
2
Length of Cut
9
Drilling Length
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5417973
Zoro #
G8599500
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
0.2812 (9/32)
Overall Length
12
Length of Cut
9
Drilling Length
9

Details

Number of Flutes
2

Description

12" OAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.