9.50mm Jobber Length Drill Oxided Metric 118 Deg. Pt, PK6

  • Mfr # 5516137

  • Zoro # G8643969


product price:  $51.45
/pk 6, $8.58/ea

Key Features

Drill Bit Size
0.3740 (9.5mm)
Number of Flutes
2
Size
0.3740 (9.5mm)
Drilling Length
81mm
Length of Cut
81mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5516137
Zoro #
G8643969
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
125mm
Drill Bit Size
0.3740 (9.5mm)
Size
0.3740 (9.5mm)
Drilling Length
81mm
Length of Cut
81mm

Details

Number of Flutes
2

Description

Made with Premium Quailty High Speed Steel
  • Jobber Length Drill Bits for General Purpose Holemaking Applications
  • Metric Drill Bit Sizes
  • Black Oxide Finish
  • 118 Degree Point
  • Single Point Metric Drill Bit
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.