Zoro Homepage

9/64 Jobber Length Drill TIN Coated 118 Deg. Pt

  • Mfr # 5410702

  • Zoro # G8632890


product price: $51.39
/pk 12, $4.28/ea

Key Features

Overall Length
2-7/8
Drill Bit Size
0.1406 (9/64)
Number of Flutes
2
Size
0.1406 (9/64)
Drilling Length
1-3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5410702
Zoro #
G8632890
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-7/8
Drill Bit Size
0.1406 (9/64)
Size
0.1406 (9/64)
Drilling Length
1-3/4

Details

Number of Flutes
2

Description

Made with Premium Quailty High Speed Steel
  • Jobber Length Drill Bits for General Purpose Holemaking Applications
  • 118 Degree Point Angle
  • Single Point Drill Bit
  • TIN Coated for Improved Performance and Longer Drill Bit Life
  • Sold in package sizes shown here
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.