Zoro Homepage

C Jobber Length Drill Oxided 118 Deg. Pt

  • Mfr # 5406016

  • Zoro # G8643646


product price: $34.89
/pk 12, $2.91/ea

Key Features

Overall Length
4
Drill Bit Size
0.2420 C
Number of Flutes
2
Size
0.2420 C
Drilling Length
2-3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5406016
Zoro #
G8643646
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4
Drill Bit Size
0.2420 C
Size
0.2420 C
Drilling Length
2-3/4

Details

Number of Flutes
2

Description

  • Jobber Length
    Oxided
  • Letter Sizes
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.