Zoro Homepage

D Jobber Length Drill Bright 118 Deg. Pt Letter Sizes

  • Mfr # 5407545

  • Zoro # G8655309


product price: $33.65
/pk 12, $2.80/ea

Key Features

Overall Length
4
Drill Bit Size
0.2460 (D)
Number of Flutes
2
Size
0.2460 (D)
Drilling Length
2-3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5407545
Zoro #
G8655309
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4
Drill Bit Size
0.2460 (D)
Size
0.2460 (D)
Drilling Length
2-3/4

Details

Number of Flutes
2

Description

  • Jobber Length
  • Bright
  • Letter Sizes
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.