F Jobber Length Drill Cobalt ALTIN Coated 135 Deg. Split Pt, PK6

  • Mfr # 5536300

  • Zoro # G8578135


product price:  $89.89
/pk 6, $14.98/ea
Free Shipping & Returns

Key Features

Drill Bit Size
0.2570 (F)
Number of Flutes
2
Size
0.2570 (F)
Drilling Length
2-7/8
Coating
ALTIN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5536300
Zoro #
G8578135
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/8
Drill Bit Size
0.2570 (F)
Size
0.2570 (F)
Drilling Length
2-7/8

Details

Number of Flutes
2
Coating
ALTIN

Description

Made from M42 Cobalt Material
  • 135° Split Point
  • Type J
  • NAS 907
  • ALTiN Coated
  • Letter Sizes
    ALTIN Coating: A high performance coating for milling stainless
    steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
    resistant and can be used with or without coolant. It is exceptional in difficult
    to machine materials where adhesive wear is particularly high.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.