Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

H Drill Screw Machine Length Cobalt 135 Deg. Split Pt, PK6

  • Mfr # 5404421

  • Zoro # G8613710


product price: $49.15
/pk 6, $8.19/ea

Key Features

Size
0.2660 (H)
Overall Length
2-11/16 in
Number of Flutes
2
Length of Cut
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5404421
Zoro #
G8613710
UPC #
-
Country of Origin
United States

Dimensions

Size
0.2660 (H)
Overall Length
2-11/16 in
Length of Cut
1-1/2 in

Details

Number of Flutes
2

Description

M42 Cobalt for better performance in harder to drill materials.
  • 135 Degree Point Cobalt Drill Bit
  • Split Point
  • Industry Standard Type-J Cobalt Drill Bit
  • Bronze / Straw Color
  • Indented shank indentifies drill bits as cobalt
  • Screw Machine Length
  • Cobalt
  • Standard Letter Size Drill Bits
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.