Zoro Homepage

J Drill Screw Machine Length NAS Type C 135 Deg. Split Pt, PK6

  • Mfr # 5403178

  • Zoro # G8564397


product price: $29.55
/pk 6, $4.93/ea

Key Features

Size
0.2770 (J)
Overall Length
2-11/16 in
Number of Flutes
2
Length of Cut
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5403178
Zoro #
G8564397
UPC #
-
Country of Origin
United States

Dimensions

Size
0.2770 (J)
Overall Length
2-11/16 in
Length of Cut
1-1/2 in

Details

Number of Flutes
2

Description

Screw Machine Length
  • NAS Type C
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.