Zoro Homepage

M Carbide Drill Straight Flute ALTIN Coated

  • Mfr # 5529568

  • Zoro # G8571564


product price: $70.15
/ea

Key Features

Overall Length
2-1/2
Number of Flutes
2
Size
0.2950 (M)
Drilling Length
1-1/4
Coating
ALTIN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5529568
Zoro #
G8571564
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2
Drill Bit Size
0.2950 (M)
Size
0.2950 (M)
Drilling Length
1-1/4

Details

Number of Flutes
2
Coating
ALTIN

Description

These Kodiak Cutting Tools® solid carbide straight flute drills are designed for hardened materials and feature a 140 degree split point. As with all of our solid carbide tools, these drill bits are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of solid carbide drills for machinists wanting to produce high quality parts with maximum tool life.
  • Premium Sub-Micrograin Solid Carbide Straight Flute Drill Bits
  • 140° Split Point
  • Designed for Drilling Hardened Materials
  • ALTiN Coated
  • Stub Length
  • These drill bits require rigid toolholding and workholding to be run properly and avoid breakage
    ALTIN Coating: A high performance coating for drilling stainless
    steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
    resistant and can be used with or without coolant. It is exceptional in difficult
    to machine materials where adhesive wear is particularly high.
    View Carbide Drill Speeds & FeedsCarbide Drill TolerancesDiameter Tolerance+.0000/-.0005
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.