M10 X 1.5 Spiral Flute Semi-Bottoming Tap Metric Steam Oxide

  • Mfr # 5575048

  • Zoro # G8674805


product price:  $57.69
/ea

Key Features

Overall Length
2-15/16
Number of Flutes
3
Size
M10 X 1.5
Drill Bit Size
M10 X 1.5
Drilling Length
.381
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5575048
Zoro #
G8674805
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-15/16
Size
M10 X 1.5
Drill Bit Size
M10 X 1.5
Drilling Length
.381
Shank Diameter
0.381
Square Size
0.286

Details

Number of Flutes
3
Coating
ST/OXIDE
Limit
D3

Description

Spiral Flute
  • Hi-Vanadium
  • Steam
  • Metric
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.