
M10X1.50 High Speed Steel Spiral Pt Plug Tap Metric Tap
Mfr # 5511957
Zoro # G8593666
product price:Â $21.45
/eaKey Features
Overall Length
1-1/4
Number of Flutes
3
Size
M10X1.50
Drill Bit Size
M10X1.50
Drilling Length
.381
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5511957
Zoro #
G8593666
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/4
Size
M10X1.50
Drill Bit Size
M10X1.50
Drilling Length
.381
Shank Diameter
0.381
Square Size
0.286
Details
Number of Flutes
3
Limit
D6
Description
Spiral Point TapMetric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.