M12X1.75 High Speed Steel Hi-Spiral Tap Modified Bottoming Metric

  • Mfr # 5498922

  • Zoro # G8606887


product price:  $65.45
/ea

Key Features

Number of Flutes
3
Size
M12X1.75
Drill Bit Size
M12X1.75
Drilling Length
.275
Shank Diameter
0.275
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5498922
Zoro #
G8606887
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-21/32
Size
M12X1.75
Drill Bit Size
M12X1.75
Drilling Length
.275
Shank Diameter
0.275
Square Size
0.275

Details

Number of Flutes
3
Limit
D6

Description

Modified Bottom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.