M12X1.75 Spiral Flute Semi-Bottoming Tap High Vanadium Metric

  • Mfr # 5514608

  • Zoro # G8661940


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Size
M12X1.75
Drill Bit Size
M12X1.75
Drilling Length
.367
Shank Diameter
0.367
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5514608
Zoro #
G8661940
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-3/8
Size
M12X1.75
Drill Bit Size
M12X1.75
Drilling Length
.367
Shank Diameter
0.367
Square Size
0.275

Details

Number of Flutes
3
Limit
D6

Description

  • Spiral Flute
  • Hi-Vanadium
  • Metric
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.