Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M14X1.50 High Speed Steel Standard Hand Tap Metric

  • Mfr # 5511220

  • Zoro # G8594899


product price: $35.29
/ea

Key Features

Number of Flutes
4
Tap Style
Bottom
Overall Length
1-21/32
Size
M14X1.50
Drill Bit Size
M14X1.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5511220
Zoro #
G8594899
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-21/32
Size
M14X1.50
Drill Bit Size
M14X1.50
Drilling Length
.429
Shank Diameter
0.429
Square Size
0.322

Details

Number of Flutes
4
Tap Style
Bottom
Limit
D6

Description

Tap Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.