M14X2.0 Spiral Flute Semi-Bottoming Tap High Vanadium Metric

  • Mfr # 5533924

  • Zoro # G8618394


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-19/32
Number of Flutes
3
Size
M14X2.0
Drill Bit Size
M14X2.0
Drilling Length
.429
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5533924
Zoro #
G8618394
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-19/32
Size
M14X2.0
Drill Bit Size
M14X2.0
Drilling Length
.429
Square Size
0.322
Shank Diameter
0.429

Details

Number of Flutes
3
Limit
D7

Description

  • Spiral Flute
  • Hi-Vanadium
  • Metric
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.