Zoro Homepage

M16X1.5 High Speed Steel Standard Hand Tap Metric

  • Mfr # 5511264

  • Zoro # G8569814


product price: $39.49
/ea

Key Features

Number of Flutes
4
Tap Style
Taper
Overall Length
1-13/16
Size
M16X1.5
Drill Bit Size
M16X1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5511264
Zoro #
G8569814
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-13/16
Size
M16X1.5
Drill Bit Size
M16X1.5
Drilling Length
.480
Square Size
0.36
Shank Diameter
0.48

Details

Number of Flutes
4
Tap Style
Taper
Limit
D6

Description

Tap Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.