M18X2.5 High Speed Steel Spiral Pt Plug Tap Metric Tap

  • Mfr # 5512001

  • Zoro # G8595179


product price:  $69.15
/ea

Key Features

Overall Length
1-13/16
Number of Flutes
3
Size
M18X2.5
Drill Bit Size
M18X2.5
Drilling Length
.542
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5512001
Zoro #
G8595179
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-13/16
Size
M18X2.5
Drill Bit Size
M18X2.5
Drilling Length
.542
Square Size
0.406
Shank Diameter
0.542

Details

Number of Flutes
3
Limit
D7

Description

Spiral Point Tap
  • Metric
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.