Zoro Homepage

M18X2.5 Spiral Pt Plug Tap Metric TIN Coated

  • Mfr # 5533374

  • Zoro # G9186286


product price: $73.99
/ea

Key Features

Overall Length
1-13/16
Number of Flutes
3
Drill Bit Size
M18X2.5
Drilling Length
.542
Coating
TIN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5533374
Zoro #
G9186286
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-13/16
Size
M18X2.5
Drill Bit Size
M18X2.5
Drilling Length
.542
Shank Diameter
0.542
Square Size
0.406

Details

Number of Flutes
3
Coating
TIN
Limit
D7

Description

Spiral Point
  • TIN
  • Metric
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.