Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M20X2.5 High Speed Steel Standard Hand Tap Metric

  • Mfr # 5511781

  • Zoro # G8610238


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Style
TAP SET
Overall Length
2
Thread Length
2
Size
M20X2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5511781
Zoro #
G8610238
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2
Thread Length
2
Size
M20X2.5
Drill Bit Size
M20X2.5
Drilling Length
.652
Square Size
TAP SET
Shank Diameter
0.652

Details

Number of Flutes
4
Tap Style
TAP SET
Limit
D7

Description

Tap Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.