
M2.5 X .45 High Speed Steel Thread Forming Roll Tap Metric TIN Coated
Mfr # 5563511
Zoro # G9178026
product price: $27.65
/eaKey Features
Number of Flutes
[Delete]
Size
M2.5 X .45
Drill Bit Size
M2.5 X .45
Drilling Length
0.141
Coating
TIN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5563511
Zoro #
G9178026
UPC #
-
Country of Origin
United States
Dimensions
Size
M2.5 X .45
Drill Bit Size
M2.5 X .45
Drilling Length
0.141
Shank Diameter
0.141
Details
Number of Flutes
[Delete]
Coating
TIN
Thread Chamfer
2.5
Limit
D6
Description
SINGLE THREAD: 1.5 Thread Chamfer
For maximum thread length in blind holes due to
its short chamfer
BOTTOM: 2.5 Thread Chamfer
For blind hole tapping
PLUG: 4.0 Thread Chamfer
For through hole tapping
THREAD FORMING:
Taps have no flutes or cutting edges & provide
chipless tapping
LUBE GROOVES:
For lubrication & venting in blind holes (sizes M3.5 and larger)
MATERIALS:
brass, copper, lead, stainless steels, carbon steels,
zinc, most ductile materials producing stringy chips
are great for forming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.