M2.5 X .45 Spiral Flute Semi-Bottoming Tap Metric ALTIN Coated

  • Mfr # 5564160

  • Zoro # G8620844


product price:  $55.19
/ea

Key Features

Size
M2.5 X .45
Drill Bit Size
M2.5 X .45
Drilling Length
.141
Limit
D3
Shank Diameter
0.141
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5564160
Zoro #
G8620844
UPC #
-
Country of Origin
United States

Dimensions

Size
M2.5 X .45
Drill Bit Size
M2.5 X .45
Drilling Length
.141
Shank Diameter
0.141

Details

Limit
D3
Coating
ALTIN

Description

Spiral Flute
  • Hi-Vanadium
  • ALTIN Coated
  • Metric
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.