Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M27X3.0 Standard Hand Tap Metric TIN Coated

  • Mfr # 5544157

  • Zoro # G8611114


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Style
Taper
Overall Length
2-1/2
Size
M27X3.0
Drilling Length
.896
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5544157
Zoro #
G8611114
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2
Size
M27X3.0
Drilling Length
.896
Drill Bit Size
M27X3.0
Square Size
0.672
Shank Diameter
0.896

Details

Number of Flutes
4
Tap Style
Taper
Limit
D8

Description


Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.