Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M33X3.5 High Speed Steel Standard Hand Tap Metric

  • Mfr # 5511539

  • Zoro # G8577566


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Style
Plug
Overall Length
2-9/16
Size
M33X3.5
Drill Bit Size
M33X3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5511539
Zoro #
G8577566
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-9/16
Size
M33X3.5
Drill Bit Size
M33X3.5
Drilling Length
1.108
Shank Diameter
1.108
Square Size
0.831

Details

Number of Flutes
4
Tap Style
Plug
Limit
D9

Description

Tap Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.