This item is Discontinued.

Kodiak Cutting Tools M3.5 x 0.6 Spiral Pt Plug Tap High Vanadium Metric Steam Oxide 5574696

M3.5 x 0.6 Spiral Pt Plug Tap High Vanadium Metric Steam Oxide (Discontinued)

  • Mfr # 5574696
  • Zoro # G8675356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5574696
Zoro #
G8675356
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2
Size
M3.5 x 0.6
Drill Bit Size
M3.5 x 0.6
Drilling Length
.141
Shank Diameter
0.141
Square Size
0.11

Details

Number of Flutes
3
Coating
ST/OXIDE
Limit
D3

Description

Spiral Point
  • Hi-Vanadium
  • Steam
  • Metric
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.