Zoro Homepage

M3.5X0.6 Standard Hand Tap Metric TIN Coated

  • Mfr # 5543574

  • Zoro # G8619435


product price: $15.39
/ea

Key Features

Number of Flutes
3
Tap Style
Plug
Overall Length
2
Size
M3.5X0.6
Drill Bit Size
M3.5X0.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5543574
Zoro #
G8619435
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2
Size
M3.5X0.6
Drill Bit Size
M3.5X0.6
Drilling Length
.141
Square Size
0.11
Shank Diameter
0.141

Details

Number of Flutes
3
Tap Style
Plug
Limit
D4

Description


Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.