Zoro Homepage

M4X0.7 Die Hex Rethreading Carbon Steel Metric

  • Mfr # 5471389

  • Zoro # G8643129


product price: $16.29
/ea

Key Features

Overall Length
0
Drill Bit Size
M4X0.7
Drilling Length
1
Hex OD
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5471389
Zoro #
G8643129
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0
Size
M4X0.7
Drill Bit Size
M4X0.7
Drilling Length
1

Details

Hex OD
1

Description

Hex Die
  • Carbon Steel
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.