
M4X0.7 High Speed Steel Hi-Spiral Tap Modified Bottoming Metric
Mfr # 5498856
Zoro # G8590394
product price:Â $23.35
/eaKey Features
Number of Flutes
3
Size
M4X0.7
Drill Bit Size
M4X0.7
Drilling Length
.168
Limit
D4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5498856
Zoro #
G8590394
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3/4
Size
M4X0.7
Drill Bit Size
M4X0.7
Drilling Length
.168
Shank Diameter
0.168
Square Size
0.131
Details
Number of Flutes
3
Limit
D4
Description
Modified Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.