M4X0.7 Spiral Flute Semi-Bottoming Tap Metric Steam Oxide

  • Mfr # 5514630

  • Zoro # G8661520


product price: $42.99
/ea

Key Features

Overall Length
2-1/8
Number of Flutes
3
Size
M4X0.7
Drill Bit Size
M4X0.7
Drilling Length
.168
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5514630
Zoro #
G8661520
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/8
Size
M4X0.7
Drill Bit Size
M4X0.7
Drilling Length
.168
Square Size
0.131
Shank Diameter
0.168

Details

Number of Flutes
3
Coating
ST/OXIDE
Limit
D4

Description

Spiral Flute
  • Hi-Vanadium
  • Steam
  • Metric
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.