M5X0.8 Spiral Flute Semi-Bottoming Tap Metric ALTIN Coated

  • Mfr # 5514718

  • Zoro # G8667918


product price:  $55.19
/ea

Key Features

Overall Length
2-3/8
Number of Flutes
3
Size
M5X0.8
Drill Bit Size
M5X0.8
Drilling Length
.194
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5514718
Zoro #
G8667918
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-3/8
Size
M5X0.8
Drill Bit Size
M5X0.8
Drilling Length
.194
Square Size
0.152
Shank Diameter
0.194

Details

Number of Flutes
3
Limit
D4
Coating
ALTIN

Description

Spiral Flute
  • Hi-Vanadium
  • ALTIN Coated
  • Metric
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.