
M6 X 1.0 Spiral Pt Plug Tap High Vanadium Metric ALTIN Coated
Mfr # 5574828
Zoro # G8674157
product price: $37.49
/eaKey Features
Overall Length
2-1/2
Number of Flutes
3
Size
M6 X 1.0
Drill Bit Size
M6 X 1.0
Drilling Length
.255
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5574828
Zoro #
G8674157
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2
Size
M6 X 1.0
Drill Bit Size
M6 X 1.0
Drilling Length
.255
Square Size
0.191
Shank Diameter
0.255
Details
Number of Flutes
3
Coating
ALTIN
Limit
D3
Description
Spiral PointHi-Vanadium ALTIN Coated
Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.