Zoro Homepage

M6X1.0 Combination Drill & Tap Metric

  • Mfr # 5498460

  • Zoro # G9182059


product price: $36.35
/ea

Key Features

Drill Bit Size
M6X1.0
Overall Length
25/32
Drilling Length
.255
Number of Flutes
2
Limit
D5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5498460
Zoro #
G9182059
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
M6X1.0
Size
M6X1.0
Overall Length
25/32
Drilling Length
.255
Thread Length
25/32
Drill Size
0.203
Drill Length
17/32
Shank Diameter
0.255

Details

Number of Flutes
2
Limit
D5

Description

These combined drill and tap tools feature standard metric sizes and classes of fit
  • Reduce tool changes with this unique combined drill and tap
  • Cuts down on cost both through less tooling and well and increased productivity without changing tools
  • Bright finish combination drill and tap
  • Combo Drill & Tap for one-pass drilling and tapping
  • Workpiece thickness must be less than the length of the drill portion. If the drill and tap engage at the same time, this combined drill and tap will not work properly.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.