Zoro Homepage

M7X1.0 Spiral Pt Plug Tap Metric TIN Coated

  • Mfr # 5533308

  • Zoro # G9185595


product price: $18.99
/ea

Key Features

Overall Length
1-1/8
Number of Flutes
2
Size
M7X1.0
Drill Bit Size
M7X1.0
Drilling Length
.318
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5533308
Zoro #
G9185595
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/8
Size
M7X1.0
Drill Bit Size
M7X1.0
Drilling Length
.318
Square Size
0.238
Shank Diameter
0.318

Details

Number of Flutes
2
Coating
TIN
Limit
D5

Description

Spiral Point
  • TIN
  • Metric
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.