M8 X 1.25 Spiral Flute Semi-Bottoming Tap Metric ALTIN Coated

  • Mfr # 5575136

  • Zoro # G8678174


product price:  $63.39
/ea

Key Features

Overall Length
2-23/32
Number of Flutes
3
Size
M8 X 1.25
Drill Bit Size
M8 X 1.25
Drilling Length
.318
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5575136
Zoro #
G8678174
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-23/32
Size
M8 X 1.25
Drill Bit Size
M8 X 1.25
Drilling Length
.318
Square Size
0.238
Shank Diameter
0.318

Details

Number of Flutes
3
Coating
ALTIN
Limit
D3

Description

Spiral Flute
  • Hi-Vanadium
  • ALTIN Coated
  • Metric
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.