M8X1.25 High Speed Steel Hi-Spiral Tap Modified Bottoming Metric

  • Mfr # 5498900

  • Zoro # G8603420


product price:  $31.59
/ea

Key Features

Number of Flutes
3
Size
M8X1.25
Drill Bit Size
M8X1.25
Drilling Length
.238
Shank Diameter
0.238
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5498900
Zoro #
G8603420
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/8
Size
M8X1.25
Drill Bit Size
M8X1.25
Drilling Length
.238
Shank Diameter
0.238
Square Size
0.238

Details

Number of Flutes
3
Limit
D5

Description

Modified Bottom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.