
M8X1.25 Spiral Flute Semi-Bottoming Tap High Vanadium Metric
Mfr # 5514586
Zoro # G8646078
product price:Â $46.19
/eaKey Features
Number of Flutes
3
Size
M8X1.25
Drilling Length
.318
Drill Bit Size
M8X1.25
Shank Diameter
0.318
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5514586
Zoro #
G8646078
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-23/32
Size
M8X1.25
Drilling Length
.318
Drill Bit Size
M8X1.25
Shank Diameter
0.318
Square Size
0.238
Details
Number of Flutes
3
Limit
D5
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.