
No. 0-80 High Speed Steel Spiral Pt Plug Tap ALTIN Coated
Mfr # 5514047
Zoro # G8633198
product price: $27.65
/eaKey Features
Overall Length
5/16
Number of Flutes
2
Size
#0-80
Drill Bit Size
#0-80
Drilling Length
.141
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5514047
Zoro #
G8633198
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5/16
Size
#0-80
Drill Bit Size
#0-80
Drilling Length
.141
Shank Diameter
0.141
Details
Number of Flutes
2
Limit
H2
Coating
ALTIN
Description
Spiral Point
ALTIN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.