Zoro Homepage

No. 0 Combined Drill & Countersink 60 Deg. HSS, PK6

  • Mfr # 5418666

  • Zoro # G8650199


product price: $78.55
/pk 6, $13.09/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Overall Length
1/8
Size
#0
Drill Bit Size
#0
Drilling Length
1/32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5418666
Zoro #
G8650199
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1/8
Size
#0
Drill Bit Size
#0
Drilling Length
1/32

Details

Number of Flutes
2

Description

High Speed Steel
  • Double-End Combined Drill and Countersink
  • 60 Degree Angle
  • Also available in #1-#5 set, supplied with hardwood twist-top tube
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.