Zoro Homepage

No. 00 Combined Drill & Countersink 60 Deg. HSS ALTiN Coated

  • Mfr # 5419469

  • Zoro # G8666350


product price: $101.99
/pk 6, $17.00/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Overall Length
1/8
Size
#00
Drill Bit Size
#00
Drilling Length
.025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5419469
Zoro #
G8666350
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1/8
Size
#00
Drill Bit Size
#00
Drilling Length
.025
Drill Diameter
0.025

Details

Number of Flutes
2

Description

60 Degree
  • Double-End Combined Drill and Countersink Tool
  • High Speed Steel
  • ALTIN Coated
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.