Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 00000 Combined Drill & Countersink 60 Deg. HSS Miniature

  • Mfr # 5418567

  • Zoro # G8642410


product price: $85.25
/pk 6, $14.21/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Overall Length
1-1/4
Size
#00000
Drill Bit Size
#00000
Drilling Length
1/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5418567
Zoro #
G8642410
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/4
Size
#00000
Drill Bit Size
#00000
Drilling Length
1/8

Details

Number of Flutes
2

Description

60 Degree
  • Doule-End Combined Drill and Countersink
  • High Speed Steel
  • Miniature
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.